Shop All Shovels and Scoops
Razor-Back
Scoop Shovel, Aluminum Blade, 46 in L Natural Wood Handle
Mfr # 79806
Zoro # G9341900
product price: $49.25
/ea
Sold in multiples of 6 for $295.50
$295.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Handle Length 46 in
- Handle Type Straight
- Blade Width 11 in
- Handle Color Natural
Product Information
- Brand Razor-Back
- MFR # 79806
- Zoro # G9341900
- UPC # 049206129207
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 46 in |
Blade Width | 11 in |
Blade Length | 13-1/2 in |
Details
Description
General Purpose Scoop, Product Type Scoop Shovel, Blade Material Aluminum, Blade Length 13 1/2 in, Blade Width 11 in, Gauge 0.076 in, Handle Type Straight, Handle Material Wood, Handle Length 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Stump Out 1 Lb. Granular Stump Remover (2726)
- OREGON Magnum Gatorline Round Trimmer Line, .105" by 1142', 5Lb Spool (22-505)
- SLUGGO Slug&Snail Killer 2.5Lb (LG 6500)
- MTD Lamp-#1683 (725-05326)
- RAZOR-BACK #10 12 ga Scoop Shovel, Aluminum Blade, 62 in L Wood Wood Handle (53127)
- RAZOR-BACK 14 ga Round Point Ceremonial Shovel, Steel Blade, 28 in L Natural Wood Handle (40176GR)
- RAZOR-BACK RIPPER ROOF D-HNDL 30"" (46142)
- RAZOR-BACK 13 ga Trenching Shovel, Steel Blade, 48 in L Natural Wood Handle (47025)
- RAZOR-BACK 14 ga Garden Spade Shovel, Steel Blade, 29 in L Silver Steel Handle (163105000GR)
- RAZOR-BACK 14 ga Garden Spade Shovel, Steel Blade, 26 in L Silver Steel Handle (2451700)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89124)
- Razor-Back Lawn & Garden Tools