Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Razor-Back Landscape Rake, 36 in. W, Aluminum Handle 63000GR

Landscape Rake, 36 in. W, Aluminum Handle (Discontinued)

  • Mfr # 63000GR
  • Zoro # G4702181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63000GR
Zoro #
G4702181
UPC #
079617630009
Country of Origin
Switzerland

Dimensions

Handle Length
66"
Length of Tines
2 1/2 in
Overall Width of Tines
36 in

Details

Handle Material
Aluminum
Handle Type
Cushion Grip
Tine Material
Aluminum
Number of Tines
36
Item
Landscape Rake
Features
Light Weight Despite Its Size

Description

Landscape Rake, Tine Material Aluminum, Length of Tines 2 1/2 in, Overall Width of Tines 36 in, Number of Tines 36, Handle Material Aluminum, Handle Length 66 In., Handle Type Cushion Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.