Zoro Homepage

Leaf Rake, 24 Tines, 54 in L Fiberglass Handle

  • Mfr # 2915212

  • Zoro # G513763062


product price: $51.95
/ea

Key Features

Handle Length
54 in
Handle Material
Fiberglass
Tine Material
Steel
Number of Tines
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2915212
Zoro #
G513763062
UPC #
49206633889
Country of Origin
United States

Dimensions

Handle Length
54 in

Details

Handle Material
Fiberglass
Tine Material
Steel
Number of Tines
24
Item
Leaf Rake

Description

Used for clearing leaves and debris from lawns. The flexible steel tines will pull out thatch for a healthier lawn. The one-piece steel head is bolted to the handle for a secure connection while raking. Fiberglass handle with cushion grip for comfort. Dimension of 24 in W x 2-1/8 in D x 68 in H.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.