Shop RAZOR-BACK
See all product information
Create Account
Post Hole Digger, 10-3/4 in L Blade, Riveted Blade, HCS Blade, Hardwood Handle, 58-3/8 in OAL
- Mfr # 78004
- Zoro # G823565059
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Hardwood
Blade Size
10-3/4 in L
Overall Length
58-3/8 in
Blade Type
Riveted
Handle Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78004
- Zoro #
- G823565059
- UPC #
- 79617780049
- Country of Origin
- China
- Handle Material
- Hardwood
- Blade Type
- Riveted
- Blade Spread
- 5-1/2 in
- Blade Material
- HCS
Dimensions
- Blade Size
- 10-3/4 in L
- Overall Length
- 58-3/8 in
- Handle Length
- 48 in
Description
Quality and performance make Razor-Back tools the choice of both professionals and general consumers. If your next project involves installing a fence, post, mailbox or basketball hoop, make sure you use the right tool for the job. This post hole digger is ideal for digging those necessary holes and footings and will help you do so without bending over or straining your back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.