Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Point Shovel, Forged Steel Blade, 48 in L Hard Wood Handle

  • Mfr # 2593600

  • Zoro # G2442452


product price: $41.69
/ea
Sold in multiples of 6 for $250.14

Key Features

Handle Length
48 in
Handle Material
Hard Wood
Blade Material
Forged Steel
Application
Construction and Landscaping Work
Blade Type
Round Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2593600
Zoro #
G2442452
UPC #
049206633995
Country of Origin
China

Dimensions

Handle Length
48 in

Details

Handle Material
Hard Wood
Blade Material
Forged Steel
Item
Round Point Shovel
Application
Construction and Landscaping Work
Blade Type
Round Point

Description

Round Point Shovel,60-1/4 In.x9 In.x5 In., Blade Type Round Point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.