
Round Point Shovel With D-handle
Mfr # 43205
Zoro # G702710822
product price: $60.09
/eaKey Features
Handle Length
40
Blade Width
8.5 in
Outside Diameter
4.5
Overall Height
8 in
Blade Type
Round Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43205
Zoro #
G702710822
UPC #
79617432054
Country of Origin
United States
Dimensions
Handle Length
40
Blade Width
8.5 in
Outside Diameter
4.5
Overall Height
8 in
Details
Item
Round Point Shovel
Blade Type
Round Point
Description
The Jackson Round Point Shovel with D-handle has a tempered-steel blade that’s heat treated for maximum strength. The blade is texture-coated to keep debris from sticking and to prevent corrosion, and the open-back cuts through soil and dirt easily. An 11"L tab socket provides greater handle strength at critical stress points. This shovel features a Power Step with raised tread to provide maximum control and support and minimize material buildup. D-grip design cannot come loose or twist. 12"L round point blade, 48"L overall.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.