No. 10 12 ga Scoop Shovel, Aluminum Blade, 62 in L Wood Wood Handle
Mfr # 53127
Zoro # G5413107
product price: $52.85
/eaKey Features
Handle Length
62 in
Blade Size
#10
Handle Material
Wood
Blade Material
Aluminum
Handle Type
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53127
Zoro #
G5413107
UPC #
079617531276
Country of Origin
China
Dimensions
Handle Length
62 in
Blade Size
#10
Blade Length
18 in
Blade Width
14-1/2 in
Overall Length
80 in
Details
Handle Material
Wood
Blade Material
Aluminum
Handle Type
Long
Gauge
12 ga
Handle Color
Wood
Item
Scoop Shovel
Color
natural
Blade Type
Scoop
Application
Perfect For Moving, Scooping Grain, Seed, Feed, Fertilizers, Other Granulated Materials, General Clean Up or For Moving Mulch, Sand or Soil
Features
Corrosion Resistant
Corrosion Resistant
Yes
Product Type
Scoop Shovel
Number of Ribs
2
ESD Safe
No
Detachable Handle
No
Blade Color
Silver
Non-Sparking
No
Description
Scoop Shovel, Product Type Scoop Shovel, Blade Type #10, Blade Material Aluminum, Number of Ribs 2, Blade Length 18 in, Blade Size #10, Blade Width 14 1/2 in, Gauge 12 ga, Blade Color Silver, Handle Material Wood, Handle Length 62 in, Handle Color Wood, Blade Step Not Applicable, Corrosion Resistant Yes, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 80 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.