Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Razor-Back 14 ga Shovel, Steel Blade, 30 in L Natural Wood Handle 43201

14 ga Shovel, Steel Blade, 30 in L Natural Wood Handle (Discontinued)

  • Mfr # 43201
  • Zoro # G5413712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43201
Zoro #
G5413712
UPC #
079617432016
Country of Origin
United States

Dimensions

Handle Length
30 in
Blade Length
10 in
Blade Width
8 3/4 in

Details

Handle Material
Wood
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
Handle Color
Natural
Item
Shovel
Blade Type
Round

Description

Shovel, Blade Type Round, Blade Material Steel, Blade Length 10 in, Blade Width 8 3/4 in, Gauge 14 ga, Handle Type D-Grip, Handle Material Wood, Handle Length 30 in, Handle Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.