Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Point Shovel, Heavy Gauge Tempered Steel Blade, 48 in L Fiberglass Handle

  • Mfr # 44000

  • Zoro # G6353687


product price: $43.49
/ea
Sold in multiples of 3 for $130.47
Item requires special delivery charges. A $5.00 per item surcharge will be applied.

Key Features

Handle Length
48 in
Blade Material
Heavy Gauge Tempered Steel
Blade Type
Square Point
Application
Perfect for Moving Loose Garden Material, Sand, Top Soil or Debris, Shape Beds, Mix Concrete, Level Off Areas
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44000
Zoro #
G6353687
UPC #
079617440004
Country of Origin
United States

Dimensions

Handle Length
48 in

Details

Handle Material
Fiberglass
Blade Material
Heavy Gauge Tempered Steel
Item
Square Point Shovel
Blade Type
Square Point
Application
Perfect for Moving Loose Garden Material, Sand, Top Soil or Debris, Shape Beds, Mix Concrete, Level Off Areas
Shape
Square

Description

Shovel,Square Point,Fiberglass Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.