Trenching Shovel, Steel Blade, 48 in L Hard Wood Handle
Mfr # 47025
Zoro # G6353833
product price: $30.35
/eaSold in multiples of 6 for $182.10
Key Features
Handle Length
48 in
Handle Material
Hard Wood
Blade Material
Steel
Handle Type
Straight
Blade Type
Trenching
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47025
Zoro #
G6353833
UPC #
079617470254
Country of Origin
United States
Dimensions
Handle Length
48 in
Details
Handle Material
Hard Wood
Blade Material
Steel
Handle Type
Straight
Item
Trenching Shovel
Blade Type
Trenching
Application
Digging
Description
Shovel,Trenching,Wood Handle,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.