Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Point Shovel, Heavy Gauge Tempered Steel Blade, 48 in L Hardwood Handle

  • Mfr # 2593700

  • Zoro # G2442443


product price: $41.59
/ea
Sold in multiples of 4 for $166.36

Key Features

Handle Length
48 in
Blade Material
Heavy Gauge Tempered Steel
Blade Type
Square Point
Application
Ideal for Lifting and Moving Heavy Loads of Rock, Soil and Other Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2593700
Zoro #
G2442443
UPC #
049206634077
Country of Origin
China

Dimensions

Handle Length
48 in

Details

Handle Material
Hardwood
Blade Material
Heavy Gauge Tempered Steel
Item
Square Point Shovel
Blade Type
Square Point
Application
Ideal for Lifting and Moving Heavy Loads of Rock, Soil and Other Materials

Description

Square Point Shovel,48 In. Hardwood Handle, Blade Type Square Point, Handle Material Hardwood, Handle Length 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.