Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leaf Rake, 24 Tines, 54 in L Hardwood Handle

  • Mfr # 2911200

  • Zoro # G2442391


product price: $23.19
/ea
Sold in multiples of 12 for $278.28
Item requires special delivery charges. A $4.17 per item surcharge will be applied.

Key Features

Handle Length
54 in
Handle Material
Hardwood
Tine Material
Steel
Number of Tines
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2911200
Zoro #
G2442391
UPC #
049206644533
Country of Origin
United States

Dimensions

Handle Length
54 in

Details

Handle Material
Hardwood
Tine Material
Steel
Number of Tines
24
Item
Leaf Rake

Description

Steel Leaf Rake,24 Tine,54 In. Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.