Trenching Shovel, 14 ga Steel Blade, Forward Turn Step, 3 in L Natural Wood Handle
Mfr # 47023
Zoro # G211250420
product price:Â $31.69
/eaKey Features
Handle Length
3 in
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
Blade Step
Forward Turn Step
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47023
Zoro #
G211250420
UPC #
079617470230
Country of Origin
China
Dimensions
Handle Length
3 in
Blade Length
11 in
Blade Width
3 in
Overall Length
57-7/8 in
Details
Handle Material
Wood
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
Blade Step
Forward Turn Step
Handle Color
Natural
Item
Trenching Shovel
Blade Type
Trenching
Blade Color
Blue
Number of Ribs
1
Description
Trenching Shovel, Blade Type Trenching, Blade Material Steel, Number of Ribs 1, Blade Length 11 in, Blade Width 3 in, Gauge 14 ga, Blade Color Blue, Handle Type Straight, Handle Material Wood, Handle Length 3 in, Handle Color Natural, Blade Step Forward Step, Overall Length 57 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.