Trenching Shovel, 14 ga Steel Blade, Forward Turn Step, 43 in L Gray Fiberglass Handle
Mfr # 47033
Zoro # G711250449
product price:Â $34.19
/eaKey Features
Handle Length
43 in
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
Blade Step
Forward Turn Step
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47033
Zoro #
G711250449
UPC #
079617470339
Country of Origin
China
Dimensions
Handle Length
43 in
Blade Length
11 in
Overall Length
58-1/4 in
Blade Width
3 in
Details
Handle Material
Fiberglass
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
Blade Step
Forward Turn Step
Handle Color
Gray
Item
Trenching Shovel
Blade Type
Trenching
Blade Color
Blue
Number of Ribs
1
Description
Trenching Shovel, Blade Type Trenching, Blade Material Steel, Number of Ribs 1, Blade Length 11 in, Blade Width 3 in, Gauge 14 ga, Blade Color Blue, Handle Type Straight, Handle Material Fiberglass, Handle Length 43 in, Handle Color Gray, Blade Step Forward Step, Overall Length 58 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.