Trenching Shovel, 14 ga Steel Blade, Forward Turn Step, 43 in L Gray Fiberglass Handle

  • Mfr # 47035

  • Zoro # G211250451


product price:  $30.15
/ea

Key Features

Handle Length
43 in
Handle Material
Fiberglass
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47035
Zoro #
G211250451
UPC #
079617470353
Country of Origin
China

Dimensions

Handle Length
43 in
Overall Length
57 5/16 in
Blade Width
5 in
Blade Length
11 in

Details

Handle Material
Fiberglass
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
Blade Step
Forward Turn Step
Handle Color
Gray
Item
Trenching Shovel
Blade Type
Trenching
Blade Color
Red
Number of Ribs
1

Description

Trenching Shovel, Blade Type Trenching, Blade Material Steel, Number of Ribs 1, Blade Length 11 in, Blade Width 5 in, Gauge 14 ga, Blade Color Red, Handle Type Straight, Handle Material Fiberglass, Handle Length 43 in, Handle Color Gray, Blade Step Forward Step, Overall Length 57 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.