Trenching Shovel, 14 ga Steel Blade, Forward Turn Step, 43 in L Gray Fiberglass Handle
Mfr # 47036
Zoro # G211250406
product price:Â $34.49
/eaKey Features
Handle Length
43 in
Handle Material
Fiberglass
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47036
Zoro #
G211250406
UPC #
079617470360
Country of Origin
China
Dimensions
Handle Length
43 in
Blade Width
6 in
Overall Length
57-7/8 in
Blade Length
11 in
Details
Handle Material
Fiberglass
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
Blade Step
Forward Turn Step
Handle Color
Gray
Item
Trenching Shovel
Blade Type
Trenching
Blade Color
Green
Number of Ribs
1
Description
Trenching Shovel, Blade Type Trenching, Blade Material Steel, Number of Ribs 1, Blade Length 11 in, Blade Width 6 in, Gauge 14 ga, Blade Color Green, Handle Type Straight, Handle Material Fiberglass, Handle Length 43 in, Handle Color Gray, Blade Step Forward Step, Overall Length 57 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.