Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trenching Shovel, 13 ga Steel Blade, Forward Turn Step, 48 in L Natural Wood Handle

  • Mfr # 47025

  • Zoro # G5067647


product price: $33.19
/ea

Key Features

Handle Length
48 in
Handle Material
Wood
Blade Material
Steel
Handle Type
Straight
Gauge
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47025
Zoro #
G5067647
UPC #
079617470254
Country of Origin
China

Dimensions

Handle Length
48 in
Blade Width
5 in
Blade Length
11-1/4 in
Overall Length
59-1/4 in

Details

Handle Material
Wood
Blade Material
Steel
Handle Type
Straight
Gauge
13 ga
Blade Step
Forward Turn Step
Handle Color
Natural
Item
Trenching Shovel
Color
Red
Blade Type
Trenching
Application
Digging
Corrosion Resistant
No
Blade Color
Red
Detachable Handle
No
Product Type
Standard Shovel
Non-Sparking
No
ESD Safe
No

Description

Trenching Shovel, Product Type Standard Shovel, Blade Type Trenching, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 11 1/4 in, Blade Width 5 in, Gauge 13 ga, Blade Color Red, Handle Type Straight, Handle Material Wood, Handle Length 48 in, Handle Color Natural, Blade Step Forward Step, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 59 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.