Zoro Homepage
This item is Discontinued.
Razor-Back 16 ga. Trenching Shovel, Steel Blade, 47" L Ash Handle 1576100

16 ga. Trenching Shovel, Steel Blade, 47" L Ash Handle (Discontinued)

  • Mfr # 1576100
  • Zoro # G2721415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1576100
Zoro #
G2721415
UPC #
049206157613
Country of Origin
United States

Dimensions

Handle Length
47"
Blade Width
5"
Blade Length
10"

Details

Handle Material
Ash
Blade Material
Steel
Handle Type
Straight
Gauge
16 ga.
Item
Trenching Shovel
Blade Type
V Type with Step
Color
natural

Description

Trenching Shovel, Handle Length 47 In., Handle Type Straight, Handle Material Ash, Blade Width 5 In., Blade Length 10 In., 16 ga., Steel Blade Material, Blade Type V Type with Step, Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.