Grill Press, 11.6 in L, 8.78 in W, Rectangular, Cast Iron/Wood, Stay-Cool Handle
- Mfr # 08821RZ
- Zoro # G823562164
product price:Â
$
39.99
/ea
Key Features
Material
Cast Iron/Wood
Width
8.78
Color
Black
Handle Type
Stay-Cool
Length
11.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08821RZ
- Zoro #
- G823562164
- UPC #
- 076903088216
- Country of Origin
- China
- Material
- Cast Iron/Wood
- Color
- Black
- Handle Type
- Stay-Cool
- Shape
- Rectangular
Dimensions
- Width
- 8.78
- Length
- 11.6 in
Description
The Razor cast iron griddle press is a sure-fire way to get ideal bacon every time. Made of durable cast iron, the stay cool wooden handle keeps your hands safe from the heal while grilling and makes the press easy to handle. Use to help even cooking in meat, pork and sandwiches so you get the topflavor from your griddle. Bacon is no match for this press, so keep it from curling for all of its crispy goodness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.