Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crazy Cart XL

  • Mfr # 25143401

  • Zoro # G016315676


product price: $1,661.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25143401
Zoro #
G016315676
UPC #
-
Country of Origin
China

Description

The Ultimate Drifting Machine just grew up! In response to the overwhelming demand for an adult-sized version of our award-winning Crazy Cart, Razor presents the Crazy Cart XL: a full-size, high-powered drift cart for the kid in all of us! Features Up to 40 minutes of continuous use Variable speed, extra high-torque, chain-driven motor Powder coated steel frame Patented steering, allows unique drifting, turning and stopping Drift Bar allows drivers to completely control their drifts, spins, and cornering Variable speed foot pedal acceleration 360 degree plus steering capability for tight turns High impact pneumatic front tire and caster wheels Specifications Color: Black Age: 16+ Dimensions: 26.2in H x 30.1in W x 42.9in L Weight: 112.2 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.