Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerRider 360

  • Mfr # 20136401

  • Zoro # G816315678


product price: $291.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20136401
Zoro #
G816315678
UPC #
-
Country of Origin
China

Description

Blast into the future with the PowerRider 360 - the all-new, electric powered three-wheeler from Razor! With the push of a button, you're off - no pedaling required. Race at speeds up to 9 mph, cut full 360 degree spins, slide, even drift on PowerRider 360fts high-performance dual inclined rear caster wheels. Features Speed Up to 9 mph Run Time Up to 30 minutes of continuous use Frame Welded steel Fork Welded steel moto-style double crown design Rear Wheels Dual inclined caster wheels for drifting and spinning action Throttle Push button Front Wheel Hi-impact pneumatic wheel Brake Front, hand operated Specifications Color: Black Age: 8+ Dimensions: 24.41in H x 10.24in W x 27.7in L Weight: 32.85 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.