This item is Discontinued.

Razor Usa Razor 13003A-CL Toy of the Year Winner Scooter - Clear 13003A-CL

Razor 13003A-CL Toy of the Year Winner Scooter - Clear (Discontinued)

  • Mfr # 13003A-CL
  • Zoro # G503779554
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13003A-CL
Zoro #
G503779554
UPC #
817378007612
Country of Origin
China

Dimensions

Length
24.1 in
Height
34 in
Depth
13-1/2 in
Width
26 in

Details

Item
Kick Scooter
Color
Clear
Brake
Fender Brake
Material
Aluminum
Features
Adjustable Bar, Foldable
Weight Capacity
143 lb
Age Group
Child
Assembly Required
No
Recommended Age
5+

Description

Founded in June 2000, Razor USA, LLC is a privately held company based in Cerritos, Calif. and holds the worldwide rights to the Razor brand. Home of the wildly popular Razor kick scooter, Razor has other scooters like the E100, E200, and E300 (electric scooters). The cutting-edge line of Razor products also includes the Dirt Rocket, Pocket Mod, Pocket Rocket, Ground Force, a line of electric powered ride-on toys and a junior line of scooters. Razor also offers an action video - RVM, featuring Team Razor (pro scooter athletes ages 9 to 20, who tour the world participating in demonstrations and competitions). Razor has numerous awards including Toy Industry Associations ''Toy of the Year,'' and ''Toy of the Year'' honors from TIME Magazine, Parents, Parenting, Sports Illustrated for Kids, Nick Jr. and U.S. News & World Report.
  • Patented rear fender brake (US Patent No. 6 139 035).
  • Patented folding mechanism (US Patent No. 6 431 567 and 7 063 341 B2).
  • 98 Mm urethane wheels with ABEC-5 bearings.
  • Weighs only 6 pounds.
  • Easy to fold and carry.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.