Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Razor 13003A2-PU Scooter - Purple

  • Mfr # 13003A2-PU

  • Zoro # G003788698


product price: $79.56
/ea
Free Shipping & Returns

Key Features

Color
Purple
Material
Aluminum, Urethane
Height
26-1/2 in
Width
13 in
Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13003A2-PU
Zoro #
G003788698
UPC #
817378007537
Country of Origin
China

Dimensions

Height
26-1/2 in
Width
13 in
Depth
34 in

Details

Item
Kick Scooter
Color
Purple
Material
Aluminum, Urethane
Brake
Fender Brake
Features
Adjustable Bar, Foldable
Recommended Age
5+
Assembly Required
No

Description

Founded in June 2000, Razor USA, LLC is a privately held company based in Cerritos, Calif. and holds the worldwide rights to the Razor brand. Home of the wildly popular Razor kick scooter, Razor has other scooters like the E100, E200, and E300 (electric scooters). The cutting-edge line of Razor products also includes the Dirt Rocket, Pocket Mod, Pocket Rocket, Ground Force, a line of electric powered ride-on toys and a junior line of scooters. Razor also offers an action video - RVM, featuring Team Razor (pro scooter athletes ages 9 to 20, who tour the world participating in demonstrations and competitions). Razor has numerous awards including Toy Industry Associations ''Toy of the Year,'' and ''Toy of the Year'' honors from TIME Magazine, Parents, Parenting, Sports Illustrated for Kids, Nick Jr. and U.S. News & World Report. New springless front wheel shock system All new wheelie bar and updated deck design Aircraft-grade aluminum t-tube and deck Patented rear fender brake Patented folding mechanism 98 mm urethane wheels with ABEC 5 bearings Easy to fold and carry Available in 4 other colors Weighs only 8 pounds! For ages 6 and up No assembly required Max Rider Weight: 120 lbs. Dimensions 25-1/2" x 4" x 7-1/4" Color Purple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.