
Razor 13003A2-RD Toy of the Year Winner A2 Scooter - Red (Discontinued)
- Mfr # 13003A2-RD
- Zoro # G403779470
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13003A2-RD
Zoro #
G403779470
UPC #
817378007551
Country of Origin
China
Dimensions
Height
26-1/2 in
Depth
34 in
Width
13 in
Details
Item
Kick Scooter
Color
Red
Brake
Fender Brake
Material
Aluminum, Urethane
Features
Foldable, Adjustable Bar
Recommended Age
5+
Assembly Required
No
Description
Founded in June 2000, Razor USA, LLC is a privately held company based in Cerritos, Calif. and holds the worldwide rights to the Razor brand. Home of the wildly popular Razor kick scooter, Razor has other scooters like the E100, E200, and E300 (electric scooters). The cutting-edge line of Razor products also includes the Dirt Rocket, Pocket Mod, Pocket Rocket, Ground Force, a line of electric powered ride-on toys and a junior line of scooters. Razor also offers an action video - RVM, featuring Team Razor (pro scooter athletes ages 9 to 20, who tour the world participating in demonstrations and competitions). Razor has numerous awards including Toy Industry Associations ''Toy of the Year,'' and ''Toy of the Year'' honors from TIME Magazine, Parents, Parenting, Sports Illustrated for Kids, Nick Jr. and U.S. News & World Report. New springless front wheel shock system All new wheelie bar and updated deck design Aircraft-grade aluminum t-tube and deck Patented rear fender brake Patented folding mechanism 98 mm urethane wheels with ABEC 5 bearings Easy to fold and carry Available in 4 other colors Weighs only 8 pounds! For ages 6 and up No assembly required Max Rider Weight: 120 lbs. Dimensions 25-1/2" x 4" x 7-1/4" Color Red
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.