This item is Discontinued.

Razor Usa Razor 13013201 Lux Scooter with its larger 200mm Urethane Wheels 13013201

Razor 13013201 Lux Scooter with its larger 200mm Urethane Wheels (Discontinued)

  • Mfr # 13013201
  • Zoro # G103779602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13013201
Zoro #
G103779602
UPC #
845423002954
Country of Origin
China

Dimensions

Height
4.7 in
Width
11.6 in
Length
30.4 in

Details

Item
Kick Scooter
Color
Silver, Red
Features
Foldable, Adjustable Bar
Weight Capacity
220 lb
Material
Aluminum
Brake
Fender Brake
Age Group
Child, Adult
Assembly Required
No
Recommended Age
8+

Description

The popular Razor kick scooter is now available in a deluxe size. with extra-large 200mm urethane wheels, it’s the smoothest ride around! Spend less time pushing and more time riding with a super strong aluminum t-tube and deck that comfortably supports riders up to 220 lbs. The A5 LUX kick scooter is easy to fold and ready to go.
  • Super strong aluminum t-tube and deck comfortably supports riders up to 220 lbs.
  • Patented Rear Fender Brake (U.S. Patent No. 6,139,035).
  • Patented Folding System (U.S. Patent No. 6,431,567 and 7,063,341 B2).
  • Extra-large 200mm urethane wheels equipped with ABEC-5 bearings for the smoothest ride around!
  • Extra-large wheels mean less pushing and more riding!
  • Folding handlebars.
  • Adjustable handlebar height.
  • Easy to fold, carry and transport.
  • No assembly required.
  • Weight: 13 lbs.
  • Dimensions: 35" x 21" x 41".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.