Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Cup Electronic Rice Cooker

  • Mfr # RA104976

  • Zoro # G815768062


product price: $162.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RA104976
Zoro #
G815768062
UPC #
654204483222
Country of Origin
China

Description

Electric Rice Cooker - Cooking fluffy delicious rice is as easy as pushing a button.The JNP-18U0 by of Japan steams up to 10 cups of rice to perfection then keeps it warm until serving time.Advanced cooking features such as surround heating for even cooking Thermal Read Switch to precisely control temperature and steam flow.Nonstick inner pan cleans easily and the cord retracts for storage.Measuring cup and rice ladle included.Heavy duty unit is built to last.Electronic control heating makes better rice.High quality double wall construction with locking top to seal in flavor.Special keep-warm heating elements in the lid and in body keep rice warm up to 12 hours without drying or burning the rice.Includes measuring cup spatula cooking and steamer pans - everything necessary to make tasty rice dishes and other foods.Water level marks on inner surface of ricecooking bowl insure the correct amount of water is added.Indicator lights show whether cooking or warming mode is in use.Non-stick PTFE coated rice cooking and steamer pans make clean-up easy.Built in carrying handle for safe and easy moving.Retractable power cord reduces counter top clutter and stays attached for storage.Removable non-stick rice cooker bowl.Removable inner lid.Detachable moisture collector.180ml approx.6 oz. rice measuring cup.Spatula/scoop.Scoop holder attaches to side of cooker unit.53 inch retractable power cord with polarized plug.Instruction booklet.Capacity : 0.5 liter/3 cups Weight : 4.70 lbs.Measurement: 9.75inw x 9.75inh x 9.75ind

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.