Zoro Homepage

3.4 cu ft. Built-in Glass 80 Can Beverage Refrigerator - Black

  • Mfr # RA609871

  • Zoro # G215768006


product price: $979.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA609871
Zoro #
G215768006
UPC #
723902535875
Country of Origin
China

Description

The Built-in Black Glass 80-can capacity 3.4 cu ft.Beverage Refrigerator is a sophisticated addition to any home that is perfect for cooling and storing your favorite beers wines and canned beverages.With its reversible and elegant full glass door the 3.4 cu.ft.beverage refrigerator blends well and accents any decor.The compact 15 inch width and standard counter height makes this ideal for in-cabinet installation and is a favorite to replace that old trash compactor space.The front-venting design allows you to install this beverage refrigerator under a kitchen counter or cabinet for a seamless appearance.Effortlessly control the LED light and temperature settings of your beverage refrigerator using the digital control panel.While the see-through tempered double pane gray-smoked glass door displays your beverage collection the is also equipped with an interior light that makes it easy to find exactly what you're looking for.Features fan-forced circulation to maintain an evenly-cooled space ensuring consistent temperatures throughout the interior for more effective and efficient operation.The auto defrost feature also allows for maintenance-free continuous operation we still recommend powering the unit off during extended periods of non-usage.This beverage refrigerator has the capability of the door opening from either the left or right side if you prefer a certain direction or would like the unit to follow the flow of your kitchen design.The cylinder door lock provides protection and additional security from unauthorized access to your beverage refrigerator.Features -Space saving design with recessed handle -Sleek black cabinet and interior -Soft interior LED lighting with on/off switch -Built-in or Freestanding installation -Reversible door -Powerful compressor cooling -Internal fan-forced circulation for even temperature distribution throughout the cabinet -4 Slide-out wire shelves -Auto defrost -Cylinder lock and two keys -Fahrenheit and Celsius Degree temperature indicators -ETL listed Specifications - Color: Black - Size: 3.4 cu ft.- Voltage: 115V /60Hz - Power: 100 watts / 1.0 A - Dimensions: 35in H x 15in W x 23in D - Weight: 73 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.