Zoro Homepage

580 Fitz-All Replacement Pot Knobs -

  • Mfr # RA715336

  • Zoro # G003773175


product price: $30.79
/ea

Key Features

Height
1 in
Depth
6 in
Material
Plastic
Width
5.3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA715336
Zoro #
G003773175
UPC #
657248335472
Country of Origin
China

Dimensions

Height
1 in
Depth
6 in
Width
5.3 in

Details

Material
Plastic
Item
Replacement Pot Knobs
Color
Black

Description

The kitchen is one of the most important gathering rooms in the home, which is why you need the right kitchen utensils and appliances to create an inviting atmosphere. Whether you create meals for a large family or you are cooking for two, we provide everything you need to create the perfect meal. Fill your kitchen with the aroma of delicious foods cooked with ease using one of the quality kitchen utensils from us.

Features
  • Replacement Pot Knobs
Specifications
  • Color: Black
  • Product Type: Pot Knob
  • Material: Plastic
  • Dimension: 1" H x 5.3" W x 6" L
  • Weight: 0.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.