
7.63 x 6.89 x 11.1 in. Stainless Steel 2 Slot Toaster, Black & Silver
Mfr # RA2515657
Zoro # G612021230
product price:Â $78.89
/ea
Free Shipping & Returns
Key Features
Color
Black, Silver
Depth
11.1 in
Height
7.63 in
Material
Stainless Steel
Watts
850 W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RA2515657
Zoro #
G612021230
UPC #
745704071795
Country of Origin
China
Dimensions
Depth
11.1 in
Height
7.63 in
Width
6.89 in
Details
Item
Toaster
Color
Black, Silver
Material
Stainless Steel
Watts
850 W
Finish
Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.