Backpack, Cordura Nylon, 11 in L, 6 in W, Blue
Mfr # RB-365NV-A
Zoro # G7231570
product price: $763.99
/ea
Free Shipping & Returns
Key Features
Material
Cordura Nylon
Length
11 in
Width
6 in
Height
20 in
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-365NV-A
Zoro #
G7231570
UPC #
-
Country of Origin
United States
Dimensions
Length
11 in
Width
6 in
Height
20 in
Overall Height
20 in
Overall Width
11 in
Overall Length
6 in
Details
Item
Backpack
Color
Blue
Material
Cordura Nylon
Closure Type
Zipper
Features
Fully Padded with Closed Cell Foam, Padded Contoured Shoulder Straps
Includes
Chest Strap and Waist Strap, Web Carrying Handle
Description
Backpack,Navy,11" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.