Zoro Homepage

Backpack, Cordura Nylon, 11 in L, 6 in W, Orange

  • Mfr # RB-365OR-E

  • Zoro # G7231607


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Material
Cordura Nylon
Length
11 in
Width
6 in
Height
20 in
Features
Fully Padded with Closed Cell Foam, Padded Contoured Shoulder Straps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-365OR-E
Zoro #
G7231607
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in
Width
6 in
Height
20 in
Overall Length
6 in
Overall Width
11 in
Overall Height
20 in

Details

Item
Backpack
Color
Orange
Material
Cordura Nylon
Features
Fully Padded with Closed Cell Foam, Padded Contoured Shoulder Straps
Closure Type
Zipper
Industry Type
Healthcare
Includes
Chest Strap and Waist Strap, Web Carrying Handle

Description

Backpack,Orange,11" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.