Duffel Bag, Black, Nylon
Mfr # RB-191BK-PLN
Zoro # G7256901
product price: $49.69
/eaKey Features
Width
12 in
Color
Black
Material
Nylon
Features
Mask Bag
Includes
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-191BK-PLN
Zoro #
G7256901
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
12 in
Length
18 in
Overall Width
12 in
Overall Height
12 in
Overall Length
18 in
Details
Item
Duffel Bag
Color
Black
Material
Nylon
Features
Mask Bag
Includes
Handle
Product Type
Duffel Bag
Total Storage Capacity
2,600 cu in
Interior Volume
3,750 cu in
Description
Mask Bag,Black,18" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.