Duffel Bag, Black, Nylon
Mfr # RB-192BK-PLN
Zoro # G7243446
product price: $57.79
/eaKey Features
Width
12 in
Color
Black
Material
Nylon
Features
Mask Bag
Includes
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-192BK-PLN
Zoro #
G7243446
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
13 in
Length
24 in
Overall Width
12 in
Overall Height
13 in
Overall Length
24 in
Details
Item
Duffel Bag
Color
Black
Material
Nylon
Features
Mask Bag
Includes
Handle
Product Type
Duffel Bag
Total Storage Capacity
3,700 cu in
Interior Volume
3,750 cu in
Description
This R&B Fabrications Mask Bag is a useful tool bag that can be used for a variety of purposes. Made of 400 denier nylon, the black mask bag has a height of 13 in. and measures 24 in. in length and 12 in. in width. It also comes with a storage capacity of 3,700 cu in., as well as a straight wireway length of 24 in. Ideal for keeping your tools organised, this tool bag can store everything from hand tools to hardware accessories with ease. The R&B Fabrications Mask Bag is an essential addition to your tool kit or workstation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.