Zoro Homepage

Duffel Bag, Blue, Nylon

  • Mfr # RB-200BS-XL

  • Zoro # G7243288


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Color
Blue
Material
Nylon
Features
Gear Bag
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-200BS-XL
Zoro #
G7243288
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Height
16 in
Length
24 in
Overall Height
16 in
Overall Width
13 in
Overall Length
24 in
Size
XL

Details

Item
Duffel Bag
Color
Blue
Material
Nylon
Features
Gear Bag
Includes
Handle
Product Type
Duffel Bag
Total Storage Capacity
5,200 cu in
Interior Volume
5,200 cu in

Description

Gear Bag,Royal Blue,24" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.