Duffel Bag, Red, Nylon
Mfr # RB-194MC
Zoro # G7243349
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Color
Red
Material
Nylon
Features
Step In Gear Bag
Includes
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-194MC
Zoro #
G7243349
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Length
24 in
Height
17 in
Overall Height
17 in
Overall Width
14 in
Overall Length
24 in
Details
Item
Duffel Bag
Color
Red
Material
Nylon
Features
Step In Gear Bag
Includes
Handle
Closure Type
#10 Black Zipper
Product Type
Duffel Bag
Total Storage Capacity
5,700 cu in
Closure
Zipper
Interior Volume
5,700 cu in
Description
Step In Gear Bag,Red,24" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.