Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duffel Bag, Red, Nylon

  • Mfr # RB-200MC-XXX

  • Zoro # G7256980


product price: $137.69
/ea
Free Shipping & Returns

Key Features

Width
16 in
Color
Red
Material
Nylon
Features
Gear Bag
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-200MC-XXX
Zoro #
G7256980
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Height
15 in
Length
30 in
Overall Height
15 in
Overall Width
16 in
Overall Length
30 in
Size
3XL

Details

Item
Duffel Bag
Color
Red
Material
Nylon
Features
Gear Bag
Includes
Handle
Closure Type
#10 YKK Self-Repairing Nylon Coil Zipper
Product Type
Duffel Bag
Total Storage Capacity
7,200 cu in
Closure
Zipper
Interior Volume
7,200 cu in

Description

Gear Bag,Red,30" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.