Duffel Bag, Red, Nylon
Mfr # RB-200RD-N
Zoro # G7243358
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Color
Red
Material
Nylon
Features
Gear Bag
Includes
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-200RD-N
Zoro #
G7243358
UPC #
-
Country of Origin
United States
Dimensions
Width
13 in
Height
13 in
Length
24 in
Overall Height
13 in
Overall Width
13 in
Overall Length
24 in
Details
Item
Duffel Bag
Color
Red
Material
Nylon
Features
Gear Bag
Includes
Handle
Closure Type
#10 YKK Self-Repairing Nylon Coil Zipper
Product Type
Duffel Bag
Total Storage Capacity
4,200 cu in
Interior Volume
5,200 cu in
Description
Gear Bag,Red,24" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.