Zoro Homepage

Gear Bag, Royal Blue, 24" L

  • Mfr # RB-200BS-N

  • Zoro # G7243297


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
13 in
Length
24 in
Includes
Handle
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-200BS-N
Zoro #
G7243297
UPC #
-
Country of Origin
United States

Dimensions

Height
13 in
Width
13 in
Length
24 in
Overall Height
13 in
Overall Width
13 in
Overall Length
24 in

Details

Item
Duffel Bag
Includes
Handle
Material
Nylon
Storage Capacity
4,200 cu in
Color
Blue
Product Type
Duffel Bag
Features
Exterior ID Card Window
Interior Volume
5,200 cu in

Description

Gear Bag,Royal Blue,24" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.