Medic Bag, Cordura Nylon, 7 1/2 in L, 2 in W, Orange

  • Mfr # RB-S800-NO-C

  • Zoro # G7256597


product price:  $90.99
/ea
Free Shipping & Returns

Key Features

Material
Cordura Nylon
Length
7 1/2 in
Width
2 in
Height
3 in
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-S800-NO-C
Zoro #
G7256597
UPC #
-
Country of Origin
United States

Dimensions

Length
7 1/2 in
Width
2 in
Height
3 in
Overall Width
2 in
Overall Length
7 1/2 in
Overall Height
3 in

Details

Item
Medic Bag
Color
Orange
Material
Cordura Nylon
Closure Type
Zipper
Features
Elastic Loops, Metal Belt Clip

Description

Medic Bag,Orange,7-1/2" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.