Pannier Bag, Cordura Nylon, 12 in L, 7 in W, Blue

  • Mfr # RB-1326-RB

  • Zoro # G7256746


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Cordura Nylon
Length
12 in
Width
7 in
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-1326-RB
Zoro #
G7256746
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
7 in
Height
15 in
Overall Width
12 in
Overall Height
15 in
Overall Length
7 in

Details

Item
Pannier Bag
Color
Blue
Material
Cordura Nylon
Closure Type
Zipper
Features
Clear Vinyl Pockets on the Flap for Miscellaneous Supplies
Industry Type
Healthcare

Description

Pannier Bag,Blue,7" L,Cordura Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.