Shop R&B FABRICATIONS
See all product information
Create Account
Pannier Bag, Cordura Nylon, 16 in L, 12 in W, Black
- Mfr # RB-1315-BK
- Zoro # G7256798
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Material
Cordura Nylon
Length
16 in
Width
12 in
Height
8 in
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RB-1315-BK
- Zoro #
- G7256798
- UPC #
- -
- Country of Origin
- United States
- Item
- Pannier Bag
- Color
- Black
- Material
- Cordura Nylon
- Closure Type
- Zipper
- Features
- Additional Top Pocket
- Front Closure
- Zipper
- Shell Material
- Cordura Nylon
- Wire Color
- Black
- Traction Material
- Cordura Nylon
Dimensions
- Length
- 16 in
- Width
- 12 in
- Height
- 8 in
- Overall Height
- 8 in
- Overall Length
- 16 in
- Overall Width
- 12 in
- Wire Rope Length
- 16 in
- Fits Chest Size
- Additional Top Pocket
Description
Pannier Bag,Black,16" L,Cordura Nylon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.