Zoro Homepage

Shoulder Strap, Black, 36" L

  • Mfr # RB-152-BK

  • Zoro # G7256107


product price: $18.29
/ea

Key Features

Color
Black
Overall Length
48 in
Material
Nylon
Closure Type
Snap
Features
Adjustable Web Strap with Shoulder Pad, Fixed Snap Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-152-BK
Zoro #
G7256107
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Width
1 1/2 in
Height
1 in
Length
36 in
Overall Height
1 in
Overall Width
1 1/2 in

Details

Item
Shoulder Strap
Color
Black
Material
Nylon
Closure Type
Snap
Features
Adjustable Web Strap with Shoulder Pad, Fixed Snap Hooks

Description

Shoulder Strap,Black,36" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.