Soft-Sided Bag, Cordura Nylon, 14 in L, 9 1/2 in W, Red
Mfr # RB-S400X-RD
Zoro # G7231598
product price:Â $238.99
/ea
Free Shipping & Returns
Key Features
Material
Cordura Nylon
Length
14 in
Width
9 1/2 in
Height
3 in
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RB-S400X-RD
Zoro #
G7231598
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
9 1/2 in
Height
3 in
Overall Depth
3 in
Overall Width
9 1/2 in
Overall Length
14 in
Details
Item
Soft-Sided Bag
Color
Red
Material
Cordura Nylon
Closure Type
Zipper
Features
Blades, Elastic Loops, ET Tubes
Product Type
Soft-Sided Bag
Number of Inner Compartments
3
Number of Outer Compartments
0
Description
Soft-Sided Bag, Height 3 in, Width 9 1/2 in, Length 14 in, Material Cordura Nylon, Red, Closure Type Zipper, Features Blades, Elastic Loops, ET Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.