Storage Bag, Cordura Nylon, 14 in L, 9 1/2 in W, Yellow

  • Mfr # RB-S450-YL

  • Zoro # G7231415


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Cordura Nylon
Length
14 in
Width
9 1/2 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB-S450-YL
Zoro #
G7231415
UPC #
-
Country of Origin
United States

Dimensions

Length
14 in
Width
9 1/2 in
Height
3 in
Overall Width
9 1/2 in
Overall Height
3 in
Overall Length
14 in

Details

Item
Storage Bag
Color
Yellow
Material
Cordura Nylon
Industry Type
Healthcare
Features
Outside Slot Pockets, Inside Zippered Pocket, Lockable Zipper Slides, Padded, Protective Bag with Elastic Loops and Padded Dividers
Closure Type
Zipper

Description

Storage Bag,Yellow,14" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.