Zoro Homepage

Storage Bag, Nylon, 18 in L, 12 in W, Black

  • Mfr # RB-191BK-PPE

  • Zoro # G7243489


product price: $65.79
/ea

Key Features

Color
Black
Material
Nylon
Length
18 in
Width
12 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-191BK-PPE
Zoro #
G7243489
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
12 in
Height
12 in
Overall Height
12 in
Overall Length
18 in
Overall Width
12 in

Details

Item
Storage Bag
Color
Black
Material
Nylon
Features
Designed to Carry Personal Protective Equipment Such As Gas Mask or SCBA Face Piece, Light Weight and Durable
Closure Type
Zipper
Industry Type
Healthcare

Description

Storage Bag,Black,18" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.