Zoro Homepage

Storage Bag, Vinyl/Nylon, 4" W

  • Mfr # RB-M/S101

  • Zoro # G7260149


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl/Nylon
Includes
Hook and Loop Closure
For Use With
Fire Hose
Height
14 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-M/S101
Zoro #
G7260149
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
4 in
Size/Description
3/4 in
Length
14 in
Overall Height
14 in
Overall Width
4 in
Overall Length
14 in
For Rack Size
3/4 in

Details

Item
Storage Bag
Material
Vinyl/Nylon
Includes
Hook and Loop Closure
For Use With
Fire Hose
Color
Yellow
Material Weight
25 oz
Product Type
Hose Gear Bag
Closure Type
Hook & Loop

Description

Storage Bag, Overall Height 14 in, Overall Length 14 in, Overall Width 4 in, Product Type Hose Gear Bag, Closure Type Hook & Loop, Color Yellow, For Rack Size 3/4 in, For Use With Fire Hose, Includes Hook and Loop Closure, Material Vinyl/Nylon, Material Weight 25 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.