Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bag, Vinyl/Nylon, 7-1/2" W

  • Mfr # RB-M/S102

  • Zoro # G7260176


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl/Nylon
Includes
(2) Removable Divided Internal Compartments, Hook and Loop Closure
For Use With
Fire Hose
Length
22 in
Width
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-M/S102
Zoro #
G7260176
UPC #
-
Country of Origin
United States

Dimensions

Length
22 in
Width
7 1/2 in
Size/Description
1 in
Height
12 in
Overall Width
7 1/2 in
Overall Length
22 in
Overall Height
12 in
For Rack Size
1 in

Details

Item
Storage Bag
Material
Vinyl/Nylon
Includes
(2) Removable Divided Internal Compartments, Hook and Loop Closure
For Use With
Fire Hose
Color
Yellow
Features
Ready to Deploy Quickly, Removable Divided Internal Compartments, Rigid Sidewall and Base Reinforcements
Closure Type
Hook & Loop
Material Weight
136 oz
Product Type
Hose Gear Bag

Description

Storage Bag, Overall Height 12 in, Overall Length 22 in, Overall Width 7 1/2 in, Product Type Hose Gear Bag, Closure Type Hook & Loop, Color Yellow, Features Ready to Deploy Quickly, Removable Divided Internal Compartments, Rigid Sidewall and Base Reinforcements, For Rack Size 1 in, For Use With Fire Hose, Includes (2) Removable Divided Internal Compartments, Hook and Loop Closure, Material Vinyl/Nylon, Material Weight 136 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.