Zoro Homepage

Tote Bag, Red, Nylon

  • Mfr # RB-425-RD

  • Zoro # G7243385


product price: $54.69
/ea

Key Features

Width
9 in
Color
Red
Material
Nylon
Features
Mask Bag
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-425-RD
Zoro #
G7243385
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Length
6 in
Height
14 in
Overall Height
14 in
Overall Width
9 in
Overall Length
6 in

Details

Item
Tote Bag
Color
Red
Material
Nylon
Features
Mask Bag
Includes
Brass Grommet
Product Type
Tote Bag
Total Storage Capacity
750 cu in
Interior Volume
750 cu in

Description

Mask Bag,Red,6" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.