Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tote Bag, Red, Nylon

  • Mfr # RB-427-RD

  • Zoro # G7243321


product price: $48.29
/ea

Key Features

Width
9 in
Color
Red
Material
Nylon
Features
Mask Bag
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-427-RD
Zoro #
G7243321
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Height
14 in
Length
9 in
Overall Width
9 in
Overall Height
14 in
Overall Length
9 in

Details

Item
Tote Bag
Color
Red
Material
Nylon
Features
Mask Bag
Includes
Hook-and-Loop Closure, D Ring
Product Type
Tote Bag
Total Storage Capacity
1,000 cu in
Closure
Hook-and-Loop
Interior Volume
1,000 cu in

Description

Mask Bag,Red,9" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.