Zoro Homepage

Tote Bag, Red, vinyl

  • Mfr # RB-890-RD-N

  • Zoro # G7243367


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
17 in
Color
Red
Material
vinyl
Features
Cribbing Bag
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-890-RD-N
Zoro #
G7243367
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
14 in
Length
13 in
Overall Width
17 in
Overall Height
14 in
Overall Length
13 in

Details

Item
Tote Bag
Color
Red
Material
vinyl
Features
Cribbing Bag
Includes
Handle and Shoulder Strap
Product Type
Tote Bag
Total Storage Capacity
3,100 cu in
Interior Volume
3,094 cu in

Description

Cribbing Bag,Red,13" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.